Beli oven built in di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- LONGYUE Forced Air Drying OvenDeskripsi:∙ Horizontal forced air type,good temperature uniformity.∙ Microprocessor controller(with temperature correction and timing function), accurate and reliable.∙ Large LCD screen display.∙ High quality stainless steel chamber, removable shelf, easyto-clean∙ Equipped with multiple sets of heaters.(For LDO-101 Series)∙ Adopt temperature selection switch which can select the grade according to the heating speed and operating temperature. (For LDO-101 Series).∙ Silicon sealing ring for reliable sealing.∙ Equipped with leakage protection.Product work normally even the main temp. control failed.∙ Optional printer or RS485 interface which can print or connect computer for remote control and alarm.∙ Anti-hot handle.atribut:
- Temperature Range (°C): RT +5 to 300
- Power Supply (V/Hz): 220, 50
- Temperature Fluctuation (°C): ± 1
- Temperature Resolution (°C): 0.1
- Temperature Uniformity (°C): ± 2.5
- Timer (minute): 1-9999
- AS ONE Constant-Temperature Drying Ovenatribut:
- Power Supply (V AC): 100 (at 50/60Hz)
- Pol-Eko Aparatura Drying Ovenatribut:
- Controller: Microprocessor PID
- Temperature Resolution Every … (°C): 0.1
- Hettich Benchtop Centrifuge EBA 200Deskripsi:Table centrifuge EBA 200 incl. 8-place angle rotor.atribut:
- Dimensions Exsternal (LxWxH) (mm): 261x353x228
- PRIO Drying Ovenatribut:
- Accuracy (°C): 1
- Timer (minute): 0-9999
- LW SCIENTIFIC Centrifugeatribut:
- UNSPSC: 40161701
- Adapters Included: (8) 15mL; (8) 4mL
- Amps (A): 6
- Capacity - Lab Equipment (mL): 8x15; 8x3
- Color: Black
- Display: Analog
- For use with: Blood/Urine/Fluids
- Frequency (Hz): 60
- Includes: Large Tube Sleeves; Power Cord; Small Tube Sleeves
- Item - Centrifuges: Centrifuge with Rotor
- Lab Rotor Material: Plastic
- Lab Rotor Type: Angled
- Material: ABS
- Maximum Relative Centrifugal Force (xg): 1534
- Maximum Speed Lab Equipment (rpm): 3500
- Maximum Test Tube Volume (mL): 15
- Motor Type: Permanent Magnet DC
- Noise Reduction Rating NRR (dB): Less Than 65
- Overall Depth (inch): 14.5
- Overall Height (inch): 9.5
- Overall Width (inch): 11
- Product Type: Centrifuge
- Programmable: No
- Refrigerated: No
- Rotor Dia. (inch): 11
- Standards: FDA
- Temperature Range (°C): -9 to 40
- Temperature Range (°F): -4 to 104
- Type - Centrifuge: Benchtop
- Voltage (V): 90/240 AC
- Wiggens Forced Convection OvenDeskripsi:Ideal for high temperature storage with user-friendly design. WF-G models is used for all sterilization and drying tasks that do not require high dying rates od special time requirements, ideal for dying applications requiring a gentle airflow.atribut:
- Temperature Range (°C): Amb. +10 to 260
- Number of Shelves: 2
- Interior Material: Stainless Steel
- DRYROD Electrode Ovenatribut:
- UNSPSC: 39121537
- Vision Scientific Digital Hotplate and Magnetic Stirreratribut:
- Temp. Controller: Digital PID Controller(LED) with Jog Dial
- Speed Range (rpm): 100 - 1,500
- Plate Size (mm): 180 x 180
- Top Plate: Ceramic Coated Plate
- Dimensions (mm): 335x230x90
- Power: 220V, 660W, 50Hz
- Temperature Range (°C): Ambient to 350
- MILWAUKEE Cordless Impact Wrench FUEL High Torqueatribut:
- Battery Platform: M18™ REDLITHIUM™-ION
- LED Light: Yes
- Fuel Gauge: Yes
- Battery Voltage (V): 18
- BIOSAN Orbital Shakeratribut:
- External Power Supply (V): Input AC 100-200
- Frequency (Hz): 50/60
- Output (V): DC 12
- Benchmark Scientific Centrifugeatribut:
- UNSPSC: 40161701
- Adapters Included: None
- Amps (A): 1
- Capacity - Lab Equipment (mL): 8x15
- Color: White
- Display: Digital
- For use with: Conical Tubes
- Frequency (Hz): 50/60
- Item - Centrifuges: Centrifuge with Rotor
- Lab Rotor Material: PTFE
- Lab Rotor Type: Fixed
- Material: Aluminium
- Maximum Relative Centrifugal Force (xg): 5000
- Maximum Speed Lab Equipment (rpm): 5000
- Maximum Test Tube Volume (mL): 15
- Motor Type: Brushless
- Noise Reduction Rating NRR (dB): 19
- Overall Depth (inch): 14.4
- Overall Height (inch): 8.3
- Overall Width (inch): 11.6
- Product Type: Centrifuge
- Programmable: Yes
- Refrigerated: No
- Rotor Dia. (inch): 8
- Speed Control: Variable
- Standards: CE
- Type - Centrifuge: Benchtop
- Voltage (V): 115 AC
- SH SCIENTIFIC Forced Convection Drying Ovenatribut:
- Air Circulation Type: Forced
- Temperature Range (°C): Ambient +10 to 250 (Ambient -+18℉ to 482℉)
- Temperature & Time Controller: Microprocess PID Membrane Touch Digital controller
- Time Range: 00.00 to 99HR 59MIN (MIN SEC) Selectable Digital Counter Timer
- Fan Position: Rear
- Material: Internal : Stainless Steel, External : Steel Plate with Powder Heating Coated
- B-ONE Incubator & Drying Ovenatribut:
- Temperature Range (°C): 5-80 (Culturing); 80-250 (Drying)
- Accuracy (°C): ±0.5 (Culturing); ±1 (Drying)
- Voltage (V/Hz): 220/50
- Memmert Laboratory OvenDeskripsi:Universal cabinet UN30 +20...+300°C, 32 ltr. natural air circulation.
- LONGYUE Constant Temperature Drying OvenDeskripsi:∙ High quality stainless steel chamber, safe and easy-to-clean.∙ Microprocessor controller with LCDdisplay, accurate and reliable.∙ Equipped with multiple sets of heaters.∙ Equipped with leakage protection.∙ Equipped with spare temperature control which ensures the product work normally even the main temp. control failed.∙ Adopt temperature selection switch which can select the grade according to the heating speed and operating temperature.∙ Convenient operation for air inlet, reasonable air duct structure, good temperature uniformity.∙ With inner glass door for easy observation.∙ Anti-hot handleatribut:
- Shelf: 2
- Temperature Range (°C): RT +10
- Temperature Fluctuation (°C): ± 1
- Temperature Resolution (°C): 0.1
- Temperature Uniformity (°C): ≤ Max. Temp ± 3.5
- Timer (minute): 1-9999
- QUINCY LAB Lab Oven and FurnacesDeskripsi:Delivering precise temperature control with minimal emissions, these convection ovens provide controlled heat for drying, baking, sterilizing, heat treating, evaporating, annealing, and testing. Programmable models offer enhanced safety and control accuracy.atribut:
- Chamber Material: Aluminized Steel
- Convection Type: Gravity
- Door Material: Steel
- Housing Material: Powder Painted Steel
- Number of Doors: 1
- Number of Shelves: 2
- Programmable: No
- Temperature Accuracy (°F): ± 6
- Temperature Range (°C): Ambient 25 to 232
- Temperature Range (°F): Ambient +25 to 450
- Voltage (V): 115
Daftar Harga oven built in Terbaru March 2026
| LONGYUE Forced Air Drying Oven | Rp12.999.900 |
| DLAB Clinical Centrifuge | Rp9.999.900 |
| AS ONE Desikator | Rp4.599.900 |
| AS ONE Constant-Temperature Drying Oven | Rp23.999.900 |
| Pol-Eko Aparatura Drying Oven | Rp61.999.900 |
| Hettich Benchtop Centrifuge EBA 200 | Rp39.999.900 |
| PRIO Drying Oven | Rp14.999.900 |
| LW SCIENTIFIC Centrifuge | Rp12.999.900 |
| Wiggens Forced Convection Oven | Rp56.999.900 |
| DRYROD Electrode Oven | Rp54.999.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)




















































































































































/DLAB%20Clinical%20Centrifuge/akP103452380-1.jpg)



/Hettich%20Benchtop%20Centrifuge%20EBA%20200/peP105222914-1.jpg)

/LW%20SCIENTIFIC%20Centrifuge/h2P109502614-1.jpg)





/Benchmark%20Scientific%20Centrifuge/gnP109502599-1.jpg)


/AS%20ONE%20Centrifuge/63P103477219-1.jpg)